84873024
Crouzet Protection Relays, MW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84873024

Crouzet Protection Relays, MW Series
In stock
Item Number
84873024
MFG Item Number
84873024
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, MW Series
Item #
84873024
MWA,3-Ph,Phase Control Relay,

MW Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84873024
Item Number 84873024
Manufacturer Crouzet
Product Series MW
Family Series Crouzet Protection Relays, MW Series
Number of Phases 3
Voltage Supported 208-480 V
Current Supported 5 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect No
Over Current Detect No
Phase Loss Detect Yes
Voltage Unbalance Detect Yes
Voltage Unbalance % 5-15 %
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 0.1-10 s
Restart Delay (Sec) 1.5 s
Rapid Cycling Detect No
Var Restart Delay No
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.1762 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved