84873025
Crouzet Protection Relays, MW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84873025

Crouzet Protection Relays, MW Series
In stock
Item Number
84873025
MFG Item Number
84873025
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, MW Series
Item #
84873025
MWUA,3-Ph,Phase Control Relay,

MW Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84873025
Item Number 84873025
Manufacturer Crouzet
Product Series MW
Family Series Crouzet Protection Relays, MW Series
Number of Phases 3
Voltage Supported 208-480 V
Current Supported 5 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Under Current Detect No
Over Current Detect No
Variable Point Trip Yes
Phase Loss Detect Yes
Voltage Unbalance Detect Yes
Voltage Unbalance % 5-15 %
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 0.1-10 s
Restart Delay (Sec) 1.5 s
Rapid Cycling Detect No
Var Restart Delay No
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved