87622162
Crouzet Timers, CTR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

87622162

Crouzet Timers, CTR Series
In stock
Item Number
87622162
MFG Item Number
87622162
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, CTR Series
Item #
87622162
CTR24,Hour Meter 2233,NPN

CTR Series Information

  • Eight Digit LCD Display, 8mm Height, With or Without Backlight
  • Input Options: PNP, NPN, Contact, Voltage Pulse
  • Four Timing Ranges up to 99,999.99 Hours
  • Powered by Lithium Battery with Eight Year Service Life
  • Reset on Panel or with External Signal

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 87622162
Item Number 87622162
Manufacturer Crouzet
Product Series CTR
Family Series Crouzet Timers, CTR Series
Operating Voltage Battery
Mounting DIN - 1/32
Number of Digits 7 Total - 2 Decimal
Time Format Hours, Hours:Minutes:Seconds, Seconds
Display Type LCD
Termination Screw Terminals
IP Rating IP65
Timing Activation Sinking (NPN)
Indicator Light No
Resettable Yes
Approvals CE, UL
RoHS Yes
Net Weight 0.085 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved