88970021
Crouzet Programmable Logic Controllers, CB12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88970021

Crouzet Programmable Logic Controllers, CB12 Series
In stock
Item Number
88970021
MFG Item Number
88970021
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, CB12 Series
Item #
88970021
M3 CB12- 8I/4O R 24VDC

CB12 Series Information

  • Version without display or key settings
  • More cost effective solution
  • Industrial temperature range ( ‑20 C to +55 C )
  • Analogue inputs 0‑10 VDC or 0‑20 mA/Pt100 with converters

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88970021
Item Number 88970021
Manufacturer Crouzet
Product Series CB12
Family Series Crouzet Programmable Logic Controllers, CB12 Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 8 - Digital (4), Analog (4)
Number of Outputs & Type 4 - Relay
Display Type None
Mounting Type DIN Rail, Panel Mount
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved