88970031
Crouzet Programmable Logic Controllers, CB20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88970031

Crouzet Programmable Logic Controllers, CB20 Series
In stock
Item Number
88970031
MFG Item Number
88970031
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, CB20 Series
Item #
88970031
M3 CB20- 12I/8O R 24VDC

CB20 Series Information

  • Version without display or key settings
  • More cost effective solution
  • Industrial temperature range ( ‑20 C to +55 C )
  • Analogue inputs 0‑10 VDC or 0‑20 mA/Pt100 with converters

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88970031
Item Number 88970031
Manufacturer Crouzet
Product Series CB20
Family Series Crouzet Programmable Logic Controllers, CB20 Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 12 - Digital (6), Analog (6)
Number of Outputs & Type 8 - Relay
Display Type None
Mounting Type DIN Rail, Panel Mount
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved