88970142
Crouzet Programmable Logic Controllers, XD10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88970142

Crouzet Programmable Logic Controllers, XD10 Series
In stock
Item Number
88970142
MFG Item Number
88970142
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, XD10 Series
Item #
88970142
M3 XD10- 6I/4O S 24VDC

XD10 Series Information

  • Green LCD with 4 lines of 18 characters and configurable backlighting
  • More cost effective solution
  • Industrial temperature range ( ‑20 C to +55 C )
  • Analogue inputs 0‑10 VDC or 0‑20 mA/Pt100 with converters
  • Open to XN network communication extensions and digital I/O or analogue extensions

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88970142
Item Number 88970142
Manufacturer Crouzet
Product Series XD10
Family Series Crouzet Programmable Logic Controllers, XD10 Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 6 - Digital (2), Analog (4)
Number of Outputs & Type 4 - Solid State
Display Type LCD
Communications RS-232, USB
Mounting Type DIN Rail, Panel Mount
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved