88970151
Crouzet Programmable Logic Controllers, XB26 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88970151

Crouzet Programmable Logic Controllers, XB26 Series
In stock
Item Number
88970151
MFG Item Number
88970151
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, XB26 Series
Item #
88970151
M3 XB26- 16I/10O R 24VDC

XB26 Series Information

  • Version without display or key settings
  • More cost effective solution
  • Industrial temperature range ( ‑20 C to +55 C )
  • Analogue inputs 0‑10 VDC or 0‑20 mA/Pt100 with converters
  • Open to XN network communication extensions and digital I/O or analogue extensions

Specifications

Specifications
Manufacturer Part Number 88970151
Item Number 88970151
Manufacturer Crouzet
Product Series XB26
Family Series Crouzet Programmable Logic Controllers, XB26 Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 16 - Digital (10), Analog (6)
Number of Outputs & Type 10 - Relay
Expandable Up to 50 I/O Points
Display Type None
Mounting Type DIN Rail, Panel Mount
Expandable I/O Yes
Maximum I/O Expansions 50
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved