88970566
Crouzet Human Machine Interface, Performance Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88970566

Crouzet Human Machine Interface, Performance Series
In stock
Item Number
88970566
MFG Item Number
88970566
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, Performance Series
Item #
88970566
CTP107-E - KIT PERFORMANCE M3 XD26R

Performance Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88970566
Item Number 88970566
Manufacturer Crouzet
Product Series Performance
Family Series Crouzet Human Machine Interface, Performance Series
Display Size 7 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial, USB
USB Ports (1) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (1) RS-232/RS-485
Screen Resolution 800 x 480
Brightness (cd/m2) 400
Tactile Pushbuttons No
Video Output Port No
Mounting Panel
Bezel Black Plastic
Form Factor STANDARD
Voltage (DC) 24 VDC
Max Power Consumption 10.8 W
Operating System Dedicated OS
User Memory 128 MB
Drivers Ethernet, Serial RS-232/RS-485
NEMA Rating NEMA 4
Operating Temperature 32-122 °F
Approvals CE, cULus
Net Weight 1.265 lbs
Gross Weight 4.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved