The store will not work correctly when cookies are disabled.
88970577
Crouzet Human Machine Interface, Performance Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Human Machine Interface, Performance Series
CTP110-E - KIT PERFORMANCE EM4-ET
Performance Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
88970577 |
Item Number |
88970577 |
Manufacturer |
Crouzet |
Product Series |
Performance |
Family Series |
Crouzet Human Machine Interface, Performance Series |
Display Size |
9.7 |
Display Type |
Color TFT |
Touch Screen |
Yes |
Communications |
Ethernet, Serial, USB |
USB Ports |
(1) USB 2.0 |
Ethernet Ports |
(2) 10/100/1000 Base T |
Serial Ports |
(2) RS-232/RS-485 |
Screen Resolution |
1024 x 768 |
Brightness (cd/m2) |
350 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Mounting |
Panel |
Bezel |
Black Plastic |
Form Factor |
Standard |
Voltage (DC) |
24 |
Max Power Consumption |
15.6 |
Operating System |
Dedicated OS |
User Memory |
512 MB |
Drivers |
Ethernet, Serial RS-232/RS-485 |
NEMA Rating |
NEMA 4 |
Operating Temperature |
32 to 122 Degrees F |
Approvals |
CE |
Net Weight |
1.875 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved