88970808
Crouzet Programmable Logic Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88970808

Crouzet Programmable Logic Controllers
In stock
Item Number
88970808
MFG Item Number
88970808
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, Series
Item #
88970808
KIT 20- CD20 Essential 24 VDC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88970808
Item Number 88970808
Manufacturer Crouzet
Family Series Crouzet Programmable Logic Controllers
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 12 - Digital (6), Analog (6)
Number of Outputs & Type 8 - Relay
Display Type LCD
Communications RS-232, USB
Mounting Type DIN Rail, Panel Mount
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Comments Kit Contain (88970051) PLC,(1) Power Supply
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved