88974021
Crouzet Programmable Logic Controllers, CB12 Smart Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88974021

Crouzet Programmable Logic Controllers, CB12 Smart Series
In stock
Item Number
88974021
MFG Item Number
88974021
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, CB12 Smart Series
Item #
88974021
M3 CB12- 8I/4O R 24VDC

CB12 Smart Series Information

  • Efficient and economical version, without display or keys setting
  • Allow the use of the entire library of specific functions blocs of the software workshop
  • Extended temperature range ( ‑30 C to +70 C )
  • Analogue inputs 0‑10 VDC,Potentiometer,NTC,LDR (0‑20 mA/Pt100 with converters)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88974021
Item Number 88974021
Manufacturer Crouzet
Product Series CB12 Smart
Family Series Crouzet Programmable Logic Controllers, CB12 Smart Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 8 - Digital (4), Analog (4)
Number of Outputs & Type 4 - Relay
Display Type None
Mounting Type DIN Rail, Panel Mount
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0.365 lbs
Gross Weight 0.7125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved