88974031
Crouzet Programmable Logic Controllers, CB20 Smart Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88974031

Crouzet Programmable Logic Controllers, CB20 Smart Series
In stock
Item Number
88974031
MFG Item Number
88974031
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, CB20 Smart Series
Item #
88974031
M3 CB20- 12I/8O R 24VDC

CB20 Smart Series Information

  • Efficient and economical version, without display or keys setting
  • Allow the use of the entire library of specific functions blocs of the software workshop
  • Extended temperature range (‑30 C to +70 C )
  • Analogue inputs 0‑10 VDC,Potentiometer,NTC,LDR (0‑20 mA/Pt100 with converters)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88974031
Item Number 88974031
Manufacturer Crouzet
Product Series CB20 Smart
Family Series Crouzet Programmable Logic Controllers, CB20 Smart Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 12 - Digital (6), Analog (6)
Number of Outputs & Type 8 - Relay
Display Type None
Mounting Type DIN Rail, Panel Mount
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0.605 lbs
Gross Weight 0.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved