88974033
Crouzet Programmable Logic Controllers, CB20 Smart Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88974033

Crouzet Programmable Logic Controllers, CB20 Smart Series
In stock
Item Number
88974033
MFG Item Number
88974033
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, CB20 Smart Series
Item #
88974033
M3 CB20- 12I/8O R 230VAC

CB20 Smart Series Information

  • Efficient and economical version, without display or keys setting
  • Allow the use of the entire library of specific functions blocs of the software workshop
  • Extended temperature range (‑30 C to +70 C )
  • Analogue inputs 0‑10 VDC,Potentiometer,NTC,LDR (0‑20 mA/Pt100 with converters)

Specifications

Specifications
Manufacturer Part Number 88974033
Item Number 88974033
Manufacturer Crouzet
Product Series CB20 Smart
Family Series Crouzet Programmable Logic Controllers, CB20 Smart Series
Published Supply Voltage 100-240 VAC
Nominal Supply Voltage 120 VAC, 208 VAC, 240 VAC
Number of Inputs & Type 12 - Digital
Number of Outputs & Type 8 - Relay
Display Type None
Mounting Type DIN Rail, Panel Mount
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0.625 lbs
Gross Weight 0.733 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved