88974052
Crouzet Programmable Logic Controllers, CD20 Smart Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88974052

Crouzet Programmable Logic Controllers, CD20 Smart Series
In stock
Item Number
88974052
MFG Item Number
88974052
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, CD20 Smart Series
Item #
88974052
M3 CD20- 12I/8O S 24VDC

CD20 Smart Series Information

  • Highly visible blue LCD with 4 lines of 18 characters and configurable backlighting
  • Allow the use of the entire library of specific functions blocs of the software workshop
  • Extended temperature range ( ‑20 C to +70 C )
  • Analogue inputs 0‑10 VDC,Potentiometer,NTC,LDR (0‑20 mA/Pt100 with converters)
  • Selective parameter setting : you can choose the parameters that can be adjusted on the front panel

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88974052
Item Number 88974052
Manufacturer Crouzet
Product Series CD20 Smart
Family Series Crouzet Programmable Logic Controllers, CD20 Smart Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 12 - Digital (6), Analog (6)
Number of Outputs & Type 8 - Solid State
Display Type LCD
Communications RS-232, USB
Mounting Type DIN Rail, Panel Mount
Analog Input Range 0-10 VDC
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved