99772712
Crouzet Timers, CHM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

99772712

Crouzet Timers, CHM Series
In stock
Item Number
99772712
MFG Item Number
99772712
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, CHM Series
Item #
99772712
CHM48,Hour Meter,100-130VAC,50Hz,

CHM Series Information

  • Hour Counters
  • Without Manual Reset
  • White Digits on Black Background, 4mm Height
  • Highly Resistant to Shocks and Impacts
  • Panel Mounted
Crouzet CHM hour counters accept a wide variety of AC and DC input voltages. With a 100,000 hour limit and two decimal precision, CHM counters provide large capacity and accuracy. Boasting high front face IP ratings and vibration resistance, the CHM series excels in tough environments.


Specifications

Specifications
Manufacturer Part Number 99772712
Item Number 99772712
Manufacturer Crouzet
Product Series CHM
Family Series Crouzet Timers, CHM Series
Operating Voltage 120 VAC
Mounting DIN - 1/16
Number of Digits 7 Total - 2 Decimal
Time Format Hours
Display Type Mechanical
Termination Screw Terminals
IP Rating IP52
Timing Activation While Powered
Indicator Light No
Resettable No
Approvals UL
Comments 50 Hz Operating Frequency
Net Weight 0.12113 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved