BA1R16MV1
Crouzet Relays, BA1R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA1R16MV1

Crouzet Relays, BA1R Series
In stock
Item Number
BA1R16MV1
MFG Item Number
BA1R16MV1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, BA1R Series
Item #
BA1R16MV1
Timer,1-SPDT,16A/250VAC,0.3A/250VDC

BA1R Series Information

  • Possibility of external load connection in parallel to the control input
  • LED status indicator (relay version)
  • Multi‑function or mono‑function
  • Multi‑voltage 12~240 VAC/DC
  • 3‑wire PNP sensor compatible
  • Multi‑range (12 function)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BA1R16MV1
Item Number BA1R16MV1
Manufacturer Crouzet
Product Series BA1R
Family Series Crouzet Relays, BA1R Series
Mode of Operation On Delay
Multi-Function No
Contacts SPDT
Mounting Type DIN Rail
Status Indicator LED
Time Range Adjustment Onboard
Timing Range 1
Max Time 10 Days
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1, 0-5, 0-10, 0-24, 0-48, 0-72, 0-100
Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-24
Nominal Coil Voltage 120 VAC, 240 VAC, 250 VDC
Voltage (AC) 12-250 VAC
Voltage (DC) 12-250 VDC
Contact Rating (A) 16 A
Termination Screw Terminals
IP Rating IP20, IP40
Approvals CE, cULus, UL
RoHS Yes
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved