MDE1R0524U
Crouzet Timers, Syr-line TMR48D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDE1R0524U

Crouzet Timers, Syr-line TMR48D Series
In stock
Item Number
MDE1R0524U
MFG Item Number
MDE1R0524U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, Syr-line TMR48D Series
Item #
MDE1R0524U
Timer,Digital,8-Pin,1x5A,24VAC/DC,

Syr-line TMR48D Series Information

  • Large LED or LCD Screen (13.2 mm)
  • Multi‑function and single‑function
  • Basic & Advance configuration modes
  • Multi‑range (0.05 s ‑ 9999 h)
  • Multi‑voltage (24‑240 V AC/DC)
  • 1 or 2 relay outputs (Changeover)
  • Memory option in event of a break in supply
  • Lock function
  • Up or down timing
  • DIN Sized (48x48 mm) Housing
  • Compact body (63 mm long)
  • Water & Dust‑proof (IP66)
  • 8‑Pins & 11‑Pins connections
The new Syr‑line Digital Timers has higher precision and many programming features with the biggest screen ever seen in the timer relays market and the most intuitive programming for ease to use and fast configuration

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MDE1R0524U
Item Number MDE1R0524U
Manufacturer Crouzet
Product Series Syr-line TMR48D
Family Series Crouzet Timers, Syr-line TMR48D Series
Operating Voltage 24 VDC, 24 VAC
Nominal Voltage 24 VAC, 24 VDC
Mounting Through Panel
Number of Digits 4
Maximum Time Preset 9,999 Hrs
Display Type LCD
Termination 8 Pin
IP Rating IP66
Output (1) SPDT Relay
Memory EEPROM
Approvals CE, cULus
RoHS Yes
Net Weight 0.205 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved