1F25
Crydom Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1F25

Crydom Filters
In stock
Item Number
1F25
MFG Item Number
1F25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
1F25
EMI Filter,1-Ph,275VAC,30dBuV,40mA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1F25
Item Number 1F25
Manufacturer Crydom
Family Series Crydom Filters
Phase 1
Max Voltage 275 VAC
Max Ambient Temperature 212 °F
Net Weight 0.175 lbs
Gross Weight 0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved