84134000
Crydom Relays, GN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84134000

Crydom Relays, GN Series
In stock
Item Number
84134000
MFG Item Number
84134000
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, GN Series
Item #
84134000
SSR, Panel Mount, IP00, 280VAC/10A,

GN Series Information

  • Current rating 10 and 125 Amps
  • Output voltage 24‑280 VAC and 48‑660 VAC
  • Available with or without IP20 touch‑safe cover
  • LED Input Status Indicator
  • UL Approved, CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • EMC Compliant to level 3


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84134000
Item Number 84134000
Manufacturer Crydom
Product Series GN
Family Series Crydom Relays, GN Series
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 10 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1563 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved