84134021
Crydom Relays, 8413 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84134021

Crydom Relays, 8413 Series
In stock
Item Number
84134021
MFG Item Number
84134021
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 8413 Series
Item #
84134021
SSR, Panel Mount, IP00, 280VAC/50A,

8413 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84134021
Item Number 84134021
Manufacturer Crydom
Product Series 8413
Family Series Crydom Relays, 8413 Series
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 90-280 VAC
Input Polarity AC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 50 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.16 lbs
Gross Weight 0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved