84134910
Crydom Relays, GNA5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84134910

Crydom Relays, GNA5 Series
In stock
Item Number
84134910
MFG Item Number
84134910
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, GNA5 Series
Item #
84134910
SSR,Panel Mount,IP00,24-280VAC/25A,

GNA5 Series Information

  • Current rating 10 and 25 Amps
  • Output voltage 24‑280 VAC
  • Triac Output (Resistive Loads Only)
  • Available with or without IP20 touch‑safe cover
  • LED Input Status Indicator
  • UL Approved,CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Screw or Quick Connect
  • Redesigned housing with anti‑rotation barriers
  • EMC Compliant to level 3

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84134910
Item Number 84134910
Manufacturer Crydom
Product Series GNA5
Family Series Crydom Relays, GNA5 Series
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 25 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.16 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved