A2475
Crydom Relays, Series One Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A2475

Crydom Relays, Series One Series
In stock
Item Number
A2475
MFG Item Number
A2475
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series One Series
Item #
A2475
SOLID STATE RELAY, 75 AMP, 240VAC

Series One Series Information

  • Ratings from 10A to 125A @ 24‑280 VAC
  • SCR output for heavy industrial loads
  • Zero turn‑on or instantaneous turn‑on outputs
  • UL/CSA/VDE Approved, CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • AC or DC control
  • Direct bond copper substrate
  • EMC compliant to Level 3
  • Direct power lead frame
  • Epoxy free design

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A2475
Item Number A2475
Manufacturer Crydom
Product Series Series One
Family Series Crydom Relays, Series One Series
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-280 VAC
Input Polarity AC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 75 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.165 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved