A2475E-B
Crydom Relays, Series One Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A2475E-B

Crydom Relays, Series One Series
In stock
Item Number
A2475E-B
MFG Item Number
A2475E-B
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series One Series
Item #
A2475E-B
PANEL MOUNT SSR

Series One Series Information

  • Ratings from 10A to 125A @ 24‑280 VAC
  • SCR output for heavy industrial loads
  • Zero turn‑on or instantaneous turn‑on outputs
  • UL/CSA/VDE Approved, CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • AC or DC control
  • Direct bond copper substrate
  • EMC compliant to Level 3
  • Direct power lead frame
  • Epoxy free design

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A2475E-B
Item Number A2475E-B
Manufacturer Crydom
Product Series Series One
Family Series Crydom Relays, Series One Series
Circuit 1NC
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 18-36 VAC
Input Polarity AC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 75 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved