B483F-2
Crydom Bridge Rectifiers, B483 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B483F-2

Crydom Bridge Rectifiers, B483 Series
In stock
Item Number
B483F-2
MFG Item Number
B483F-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, B483 Series
Item #
B483F-2
BRIDGE RECTIFIER 35A 1200V SPFW BRID

B483 Series Information

  • 400~1600 Vrrm
  • 35 Amps Output
  • .25 in. Quick Connect Terminals
  • Recessed Terminals Available
  • UL Recognized (file no. E72445)
Single‑phase diode circuits come in a panel mount package that provides 2500 Vrms isolation from the terminals to the ceramic base. Available in ratings up to 1600 Volts, all models are UL recognized (file no. E72445). Manufactured in Crydom's ISO 9001 Certified facility for optimum product performance and reliability.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B483F-2
Item Number B483F-2
Manufacturer Crydom
Product Series B483
Family Series Crydom Bridge Rectifiers, B483 Series
It (avg) 35 A
Vrrm 1,200 V
Termination 4 Pin Recessed 0.250 inch Quick Connect Terminals
Isolation Barrier Incl. Yes
Circuit Full Wave Diode Bridge
RoHS No
Net Weight 0.094 lbs
Gross Weight 0.094 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved