B483H-2T
Crydom Bridge Rectifiers, B483 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B483H-2T

Crydom Bridge Rectifiers, B483 Series
In stock
Item Number
B483H-2T
MFG Item Number
B483H-2T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, B483 Series
Item #
B483H-2T
Bridge Rectifier 35A 1600V 1-PH

B483 Series Information

  • 400~1600 Vrrm
  • 35 Amps Output
  • .25 in. Quick Connect Terminals
  • Recessed Terminals Available
  • UL Recognized (file no. E72445)
Single‑phase diode circuits come in a panel mount package that provides 2500 Vrms isolation from the terminals to the ceramic base. Available in ratings up to 1600 Volts, all models are UL recognized (file no. E72445). Manufactured in Crydom's ISO 9001 Certified facility for optimum product performance and reliability.

Specifications

Specifications
Manufacturer Part Number B483H-2T
Item Number B483H-2T
Manufacturer Crydom
Product Series B483
Family Series Crydom Bridge Rectifiers, B483 Series
It (avg) 35 A
Vrrm 1,600 V
Termination 4 Pin 0.250 inch Quick Connect Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS No
Net Weight 0.094 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved