B484F-2
Crydom Power Modules, B48 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B484F-2

Crydom Power Modules, B48 Series
In stock
Item Number
B484F-2
MFG Item Number
B484F-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, B48 Series
Item #
B484F-2
POWER MODULE, 50A, 1200V, 3PH CC-DIO

B48 Series Information

  • Five Standard Circuits
  • Blocking voltages to 1600 volts
  • Single and Three Phase Circuits
  • 2500 Vrms Isolation
  • Isolation Barrier Available

These compact power modules are available in single phase and three phase bridge configurations. Maximum single phase DC output current is 35 amps while three phase units are rated at 55 amps. Suitable for line applications up to 600 volts RMS. All modules come with standard .250" quick‑connect terminals for easy installation. All units are UL Recognized E72445.

Specifications

Specifications
Manufacturer Part Number B484F-2
Item Number B484F-2
Manufacturer Crydom
Product Series B48
Family Series Crydom Power Modules, B48 Series
Circuit 3PH Common Cathode Diodes
It (avg) 50 A
Vrrm 1,200 V
Aux. Cathode(s) No
Net Weight 0.094 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved