B485G-2T
Crydom Bridge Rectifiers, B485 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B485G-2T

Crydom Bridge Rectifiers, B485 Series
In stock
Item Number
B485G-2T
MFG Item Number
B485G-2T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, B485 Series
Item #
B485G-2T
BRIDGE RECTIFIER

B485 Series Information

  • 400~1600 Vrrm
  • 50 Amps Output
  • .25 in. Quick Connect Terminals
  • Recessed Terminals Available
  • UL Recognized (file no. E72445)
Single‑phase diode circuits come in a panel mount package that provides 2500 Vrms isolation from the terminals to the ceramic base. Available in ratings up to 1600 Volts, all models are UL recognized (file no. E72445). Manufactured in Crydom's ISO 9001 Certified facility for optimum product performance and reliability.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B485G-2T
Item Number B485G-2T
Manufacturer Crydom
Product Series B485
Family Series Crydom Bridge Rectifiers, B485 Series
It (avg) 50
Vrrm 1,400 V
Termination 5 Pin 0.250 inch Quick Connect Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS No
Net Weight 0.0938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved