B512F-2-YEC
Crydom Power Modules, B-2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B512F-2-YEC

Crydom Power Modules, B-2 Series
In stock
Item Number
B512F-2-YEC
MFG Item Number
B512F-2-YEC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, B-2 Series
Item #
B512F-2-YEC
POWER MODULE

B-2 Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 42.5 DC Amps Output
  • Terminal Isolation Barrier
  • 2500 Vrms Isolation

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in eight standard circuit configurations.

  • UL Recognized E72445
  • Free Wheeling Diode Optional
  • External Suppressor Optional

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B512F-2-YEC
Item Number B512F-2-YEC
Manufacturer Crydom
Product Series B-2
Family Series Crydom Power Modules, B-2 Series
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 25 A
Vrrm 600 V
Igt 10-40 mA
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode Yes
Net Weight 0.094 lbs
Gross Weight 0.0938 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved