B644SE-2T
Crydom Power Modules, B-2T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B644SE-2T

Crydom Power Modules, B-2T Series
In stock
Item Number
B644SE-2T
MFG Item Number
B644SE-2T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, B-2T Series
Item #
B644SE-2T
POWER MODULE

B-2T Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 42.5 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation. They are available in eight standard circuit configurations.

  • External Suppressor Optional
  • UL Recognized E72445

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B644SE-2T
Item Number B644SE-2T
Manufacturer Crydom
Product Series B-2T
Family Series Crydom Power Modules, B-2T Series
Circuit Full Control SCR Bridge
It (avg) 42.5 A
Vrrm 1,200 V
Igt 80 A
Aux. Cathode(s) No
Varistor Yes
Free Wheeling Diode No
Net Weight 0.094 lbs
Gross Weight 0.094 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved