The store will not work correctly when cookies are disabled.
CKRA2410P
Crydom Relays, CKR Series
MFG Item Number
CKRA2410P
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Rating from 10A to 30A @ 280VAC
- Slim 22.5mm (width) package
- SCR output for heavy industrial loads
- LED input status indicator
- AC or DC control
- Zero‑crossing (resistive loads) or Instantaneous‑fire (inductive loads) output
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CKRA2410P |
Item Number |
CKRA2410P |
Manufacturer |
Crydom |
Product Series |
CKR |
Family Series |
Crydom Relays, CKR Series |
Circuit |
1NO |
Mounting |
DIN Rail, Panel |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
90-280 VAC |
Input Polarity |
AC |
Output Voltage |
24-280 VAC |
Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
Current Rating |
10 A |
Transient Overvoltage |
600 V |
Termination |
Box Lug |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
Yes |
Net Weight |
0.62 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved