CKRA2420
Crydom Relays, CKR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKRA2420

Crydom Relays, CKR Series
In stock
Item Number
CKRA2420
MFG Item Number
CKRA2420
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CKR Series
Item #
CKRA2420
SOLID STATE RELAY, 20A, DIN MNT

CKR Series Information

  • Rating from 10A to 30A @ 280VAC
  • Slim 22.5mm (width) package
  • SCR output for heavy industrial loads
  • LED input status indicator
  • AC or DC control
  • Zero‑crossing (resistive loads) or Instantaneous‑fire (inductive loads) output

Specifications

Specifications
Manufacturer Part Number CKRA2420
Item Number CKRA2420
Manufacturer Crydom
Product Series CKR
Family Series Crydom Relays, CKR Series
Circuit 1NO
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-280 VAC
Input Polarity AC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 20 A
Transient Overvoltage 600 V
Termination Box Lug
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.62 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved