CKRD4830P
Crydom Relays, CKR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CKRD4830P

Crydom Relays, CKR Series
In stock
Item Number
CKRD4830P
MFG Item Number
CKRD4830P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CKR Series
Item #
CKRD4830P
DIN Rail Mount

CKR Series Information

  • Rating from 10A to 30A @ 280VAC
  • Slim 22.5mm (width) package
  • SCR output for heavy industrial loads
  • LED input status indicator
  • AC or DC control
  • Zero‑crossing (resistive loads) or Instantaneous‑fire (inductive loads) output

Specifications

Specifications
Manufacturer Part Number CKRD4830P
Item Number CKRD4830P
Manufacturer Crydom
Product Series CKR
Family Series Crydom Relays, CKR Series
Circuit 1NO
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 30 A
Transient Overvoltage 1,200 V
Termination Box Lug
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber Yes
Net Weight 0.575 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved