CMRA2445
Crydom Relays, CMR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMRA2445

Crydom Relays, CMR Series
In stock
Item Number
CMRA2445
MFG Item Number
CMRA2445
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CMR Series
Item #
CMRA2445
Panel Mount SSR

CMR Series Information

  • Ratings from 25A to 125A @ 48‑660 VAC
  • SCR output for heavy industrial loads
  • AC or DC control
  • LED input status indicator
  • Zero‑crossing (resistive loads) or random‑fire (inductive loads) output
  • IP20 touch‑safe housing
  • Standard box‑clamp connections
  • Ratings from 25A to 125A @ 48‑660 VAC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMRA2445
Item Number CMRA2445
Manufacturer Crydom
Product Series CMR
Family Series Crydom Relays, CMR Series
Circuit 1NO
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-140 VAC
Input Polarity AC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 45 A
Transient Overvoltage 600 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 1.045 lbs
Gross Weight 1.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved