CMX60D10
Crydom Relays, CMX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMX60D10

Crydom Relays, CMX Series
In stock
Item Number
CMX60D10
MFG Item Number
CMX60D10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CMX Series
Item #
CMX60D10
SOLID STATE RELAY

CMX Series Information

  • SIP SSR
  • Ratings to 20A @ 60 VDC, 10A @ 100 VDC, 10A @ 60 VDC and 3A @ 200 VDC
  • MOSFET output
  • DC control
  • Low on‑state impedance
  • CE Compliant to EN60950‑1

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMX60D10
Item Number CMX60D10
Manufacturer Crydom
Product Series CMX
Family Series Crydom Relays, CMX Series
Circuit 1NO
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 3-10 VDC
Input Polarity DC
Output Voltage 1-60 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC
Current Rating 10 A
Termination PCB Pin
Output Type MOSFET
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved