CSW2425
Crydom Relays, CSW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSW2425

Crydom Relays, CSW Series
In stock
Item Number
CSW2425
MFG Item Number
CSW2425
Series
CSW2425 is available to buy in increments of 40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CSW Series
Item #
CSW2425
SCR AC SWITCH, 25A, 24-280VRMS,

CSW Series Information

  • Ratings from 10 A to 90 A,24‑280 VAC
  • 3‑32 VDC input range
  • Low off‑state leakage current (snubberless)
  • SCR output for heavy industrial loads
  • EMC Compliant for reliable operation in harsh environments
  • Replaces the CSD/CSE series relays
  • Direct bond copper substrate
  • Direct power lead frame
  • Epoxy free design

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSW2425
Item Number CSW2425
Manufacturer Crydom
Product Series CSW
Family Series Crydom Relays, CSW Series
Mounting Surface
Status Indicator No
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 25 A
Transient Overvoltage 600 V
Termination Screw Terminal
Output Type SCR AC Switch
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1375 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved