The store will not work correctly when cookies are disabled.
CWA4825
Crydom Relays, CW48 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Solid State Relay, 1-P, 25A, 480VAC,
- LED input status indicator
- Removable IP 20 touch‑safe cover
- SCR output for heavy industrial loads
- EMC Compliant for reliable operation in harsh environments
- Zero‑Crossing (resistive loads) or random‑fire (inductive loads) output
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CWA4825 |
Item Number |
CWA4825 |
Manufacturer |
Crydom |
Product Series |
CW48 |
Family Series |
Crydom Relays, CW48 Series |
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
90-280 VDC |
Input Polarity |
DC |
Output Voltage |
48-660 VAC |
Nominal Output Voltage |
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
Current Rating |
25 A |
Transient Overvoltage |
1,200 V |
Termination |
Screw Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Net Weight |
0.19 lbs |
Gross Weight |
0.19 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved