D06D60
Crydom Relays, D06D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D06D60

Crydom Relays, D06D Series
In stock
Item Number
D06D60
MFG Item Number
D06D60
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, D06D Series
Item #
D06D60
Panel Mount SSR

D06D Series Information

  • Mosfet output
  • UL Approved,CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • DC control
  • EMC Compliant to Level 3
  • Epoxy Free Design

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D06D60
Item Number D06D60
Manufacturer Crydom
Product Series D06D
Family Series Crydom Relays, D06D Series
Mounting Surface
Status Indicator No
Auxiliary Switch No
Input Signal 3.5-32 VDC
Input Polarity DC
Output Voltage 1-48 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC, 48 VDC
Current Rating 60 A
Termination Screw Terminal
Output Type MOSFET
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved