D1D12
Crydom Relays, 1-DC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D1D12

Crydom Relays, 1-DC Series
In stock
Item Number
D1D12
MFG Item Number
D1D12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 1-DC Series
Item #
D1D12
SOLID STATE RELAY, 12 AMP, 0-100VDC

1-DC Series Information

  • 3.5~32 VDC Input
  • 1~500 VDC, 7~40A Output
  • MOSFET Output
  • UL E116950
  • Panel Mount
DC output relays feature MOSFET technology for low on‑state resistance, assuring easy paralleling and switching capabilities to 40 amps at up to 200 VDC. Lower current models are also available to 500 VDC. All models come in a standard panel‑mount package.

  • 2.5KV Isolation
  • Low On‑State Resistance
  • CE Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D1D12
Item Number D1D12
Manufacturer Crydom
Product Series 1-DC
Family Series Crydom Relays, 1-DC Series
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 3.5-32 VDC
Input Polarity DC
Output Voltage 0-100 VDC
Nominal Output Voltage 12 VDC, 125 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC
Current Rating 12 A
Termination Screw Terminal
Output Type MOSFET
Switching Type DC
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved