D4890
Crydom Relays, Series One Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D4890

Crydom Relays, Series One Series
In stock
Item Number
D4890
MFG Item Number
D4890
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series One Series
Item #
D4890
SOLID STATE RELAY, 90A, 480VAC

Series One Series Information

  • Ratings from 10A to 125A @ 24‑280 VAC
  • SCR output for heavy industrial loads
  • Zero turn‑on or instantaneous turn‑on outputs
  • UL/CSA/VDE Approved, CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • AC or DC control
  • Direct bond copper substrate
  • EMC compliant to Level 3
  • Direct power lead frame
  • Epoxy free design

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D4890
Item Number D4890
Manufacturer Crydom
Product Series Series One
Family Series Crydom Relays, Series One Series
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 80-530 VAC
Nominal Output Voltage 208 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 90 A
Transient Overvoltage 800 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.163 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved