D53TP50D-10
Crydom Relays, 53TP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D53TP50D-10

Crydom Relays, 53TP Series
In stock
Item Number
D53TP50D-10
MFG Item Number
D53TP50D-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 53TP Series
Item #
D53TP50D-10
SOLID STATE RELAY, 50A, 480V, 3-PH

53TP Series Information

  • 90~280 VAC or 4~32 VDC Input
  • 48~530 VAC, 25~50A Output
  • Zero Cross & Random Switching
  • UL E116950
  • Panel Mount
The 53TP series solid state relays feature either AC or DC input (coil) control in zero‑voltage or random turn‑on switching versions. These three‑phase relays switch up to 530 Vrms directly to loads such as motors, transformers, and heating elements.

  • SCR Output
  • LED Status Indicator
  • 3 Phase


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D53TP50D-10
Item Number D53TP50D-10
Manufacturer Crydom
Product Series 53TP
Family Series Crydom Relays, 53TP Series
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 3
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 50 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.64 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved