DR-IDC24
Crydom I/O Modules, DR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR-IDC24

Crydom I/O Modules, DR Series
In stock
Item Number
DR-IDC24
MFG Item Number
DR-IDC24
Series
DR-IDC24 is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, DR Series
Item #
DR-IDC24
I/O MODULE, DIN MOUNT

DR Series Information

  • DIN‑Rail Mountable
  • AC Inputs (Yellow Case)
  • DC Inputs (White Case)
  • Accepts 14 to 28 AWG Wire
  • LED Statue Indication
Crydom Offers a broad line of digital I/O modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solendoids, resistive heating elements, etc.. Input Modules provide digital feedback to the control system when the load is energized and are available with inputs up to 280VAC/48VDC, with either a 5VDC or 24VDC logic‑level output.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR-IDC24
Item Number DR-IDC24
Manufacturer Crydom
Product Series DR
Family Series Crydom I/O Modules, DR Series
Number of Circuits 1
Color White
Input Voltage 4-32 VAC/VDC
Input Current 34 mA
Output Voltage 5 VDC
Max Output Current 28 mA
Turn-On Time 1 s
Turn-Off Time 1 s
Mounting Style DIN Rail, Panel
Approvals CE, CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved