DR-OAC
Crydom I/O Modules, DR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR-OAC

Crydom I/O Modules, DR Series
In stock
Item Number
DR-OAC
MFG Item Number
DR-OAC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, DR Series
Item #
DR-OAC
I/O MODULE, DIN MOUNT

DR Series Information

  • DIN‑Rail Mountable Single Point Output Modules
  • Plug into Mounting Boards for 0.6" Modules
  • Zero Voltage Turn‑On for AC Modules
  • Barrier Strips Accept 14 to 28 AWG Wire
  • Industry Standard Color Coding Black (AC) and Red (DC)
Crydom offers a broad line of digital I/o modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solenoids, resistive heating elements, etc.. Output modules within the offer can switch loads up to 5 Amps at 24‑280 VAC (Form A, SPST‑NO, zero‑crossing output), or up to 5A/3A at 100/200 VDC (Form A SPST‑NO).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR-OAC
Item Number DR-OAC
Manufacturer Crydom
Product Series DR
Family Series Crydom I/O Modules, DR Series
Number of Circuits 1
Color Black
Input Voltage 5-24 VDC
Input Current 18 mA
Output Voltage 240 VAC
Max Output Current 5 A
Turn-On Time 0.00833 s
Turn-Off Time 0.00833 s
Mounting Style DIN Rail, Panel
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved