DR6760A30P
Crydom Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR6760A30P

Crydom Relays
In stock
Item Number
DR6760A30P
MFG Item Number
DR6760A30P
DR6760A30P is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
DR6760A30P
SSR Relay, 3-Phase, DIN Rail Mount,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR6760A30P
Item Number DR6760A30P
Manufacturer Crydom
Family Series Crydom Relays
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 3
Input Signal 48-600 VAC
Input Polarity AC/DC
Output Voltage 265 VAC, 400 VDC
Nominal Output Voltage 277 VAC, 347 VAC, 380 VAC, 415 VAC
Current Rating 30 A
Transient Overvoltage 1,200 V
Termination Cage Clamp
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 1.9375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved