DR6760A60P
Crydom Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR6760A60P

Crydom Relays
In stock
Item Number
DR6760A60P
MFG Item Number
DR6760A60P
DR6760A60P is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
DR6760A60P
SSR Relay, 3-Phase, DIN Rail Mount,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR6760A60P
Item Number DR6760A60P
Manufacturer Crydom
Family Series Crydom Relays
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 3
Input Signal 48-600 VAC
Input Polarity AC/DC
Output Voltage 265 VAC, 400 VDC
Nominal Output Voltage 277 VAC, 347 VAC, 380 VAC, 415 VAC
Current Rating 60 A
Transient Overvoltage 1,200 V
Termination Cage Clamp
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 2.1188 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved