DR6760D25RP
Crydom Relays, DR67 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR6760D25RP

Crydom Relays, DR67 Series
In stock
Item Number
DR6760D25RP
MFG Item Number
DR6760D25RP
Series
DR6760D25RP is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, DR67 Series
Item #
DR6760D25RP
SSR Relay, 3-Phase, DIN Rail Mount,

DR67 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR6760D25RP
Item Number DR6760D25RP
Manufacturer Crydom
Product Series DR67
Family Series Crydom Relays, DR67 Series
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 3
Input Signal 48-600 VAC
Input Polarity AC/DC
Output Voltage 60 VDC
Nominal Output Voltage 60 VDC
Current Rating 25 A
Transient Overvoltage 1,200 V
Termination Cage Clamp
Switching Type Random/Instantaneous
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 1.9375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved