DR6760D60RP
Crydom Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR6760D60RP

Crydom Relays
In stock
Item Number
DR6760D60RP
MFG Item Number
DR6760D60RP
DR6760D60RP is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
DR6760D60RP
SSR Relay, 3-Phase, DIN Rail Mount,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR6760D60RP
Item Number DR6760D60RP
Manufacturer Crydom
Family Series Crydom Relays
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 3
Input Signal 48-600 VAC
Input Polarity AC/DC
Output Voltage 60 VDC
Nominal Output Voltage 60 VDC
Current Rating 60 A
Transient Overvoltage 1,200 V
Termination Cage Clamp
Switching Type Random/Instantaneous
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 2.1188 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved