DRMS48D91
Crydom Starters, DRMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DRMS48D91

Crydom Starters, DRMS Series
In stock
Item Number
DRMS48D91
MFG Item Number
DRMS48D91
Series
DRMS48D91 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, DRMS Series
Item #
DRMS48D91
Hybrid Motor Starter, DIN Rail Mount

DRMS Series Information

  • 4 LEDs for Status Indication
  • DIN Rail Mounting
  • Overload Protection
  • Hybrid Relay
  • 24 VDC Auxiliary Power Supply
DRMS Series Hybrid Motor Starters are intelligent and convenient solutions for controlling 3‑phase asynchronous motors. Hybrid relays combine the benefits of electromechanical relay technology with non‑wearing semiconductor technology. These compact devices can provide up to 6 functions in the same unit: Forward/Reverse, Soft Start/Soft Stop, Motor Overload Protection, and Mains Isolating Relay. Motor overload detection is based on a thermal load curve. The relays are de‑energized when an overload condition is present, ensuring a long service life.

Applications:
  • Reversing Operation for Door and Gate Controls, Bridge Drives and Lifting Applications with Monitoring of Blockage
  • Conveyor Systems with Monitoring of Blockage
  • Actuating Drives in Process Controls with Blockage Monitoring

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DRMS48D91
Item Number DRMS48D91
Manufacturer Crydom
Product Series DRMS
Family Series Crydom Starters, DRMS Series
Style Open
Industry Standard IEC
Poles 3
Coil Voltage 240 VAC, 480 VAC
Nominal Coil Voltage 240 VAC, 480 VAC
Continuous Amps Rating 9 A
Service Limit Current 200 A
Coil Type Electronic
Overload Type Thermal
Termination Screw
Mounting DIN Rail
On/Off Switch Yes
Start Stop Switch No
HOA Switch No
On (Run) Pilot Light Yes
Fault Indicator Light Yes
Control Transformer Included No
Circuit Breaker No
Approvals CE, cULus
RoHS Yes
Net Weight 0.41 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved