GNR30DCZ
Crydom Relays, GNR 22 5mm Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GNR30DCZ

Crydom Relays, GNR 22 5mm Series
In stock
Item Number
GNR30DCZ
MFG Item Number
GNR30DCZ
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, GNR 22 5mm Series
Item #
GNR30DCZ
SSR,DIN Rail Mount 22.5mm,

GNR 22 5mm Series Information

  • Current ratings of 10,20 and 30 amps
  • Output voltage ratings: 24‑280 and 48‑600 VAC
  • Direct Bond Copper (DBC) Substrate
  • LED input status indicator
  • UL 508 Endurance Rating for Enhanced Reliability
  • UL/CSA/TUV Approved,CE Compliant
  • Built‑in overvoltage protection
  • DIN Rail or Panel Mount
  • Zero voltage or Instantaneous turn‑on output

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GNR30DCZ
Item Number GNR30DCZ
Manufacturer Crydom
Product Series GNR 22 5mm
Family Series Crydom Relays, GNR 22 5mm Series
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 48-600 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 30 A
Transient Overvoltage 1,100 V
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.4963 lbs
Gross Weight 0.585 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved