HA4812E-10
Crydom Relays, H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA4812E-10

Crydom Relays, H Series
In stock
Item Number
HA4812E-10
MFG Item Number
HA4812E-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, H Series
Item #
HA4812E-10
SOLID STATE RELAY

H Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HA4812E-10
Item Number HA4812E-10
Manufacturer Crydom
Product Series H
Family Series Crydom Relays, H Series
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 18-36 VAC
Input Polarity AC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 12 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.163 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved