HD4812
Crydom Relays, H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HD4812

Crydom Relays, H Series
In stock
Item Number
HD4812
MFG Item Number
HD4812
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, H Series
Item #
HD4812
SOLID STATE RELAY, 12 AMP

H Series Information


Specifications

Specifications
Manufacturer Part Number HD4812
Item Number HD4812
Manufacturer Crydom
Product Series H
Family Series Crydom Relays, H Series
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 12 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.205 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved